This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Matte Black

American Standard

Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7075000243
  • Item #10290569
  • Manufacturer Part #7075000.243
5 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #A7075000243
  • Item #10290569
  • Manufacturer Part #7075000.243
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Long-lasting, durable metal construction
  • Easy to install with simple one-person installation
  • Available in three beautiful finishes to match all design styles and color palettes
  • Memory Position Valving keeps a consistent preferred water temperature without any handle adjustments
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Both Hot/Cold (Red/Blue) and Color Matched plug button are included
  • 1.2 gallons per minute (1.2 gpm/4.5 L/min) maximum flow rate helps to save water
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-3/8 in
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
5-15/16 in
Flow Rate
1.2 gpm
Height
5-15/16 in
Length
6-3/8 in
Maximum Deck Thickness
1-3/16 in
Number of Pieces
3 Piece
Spout Height
4-1/4 in
Spout Reach
4-1/2 in
Width
6 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Colony® Pro
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
012611958618