Colony® Pro Single Handle Kitchen Faucet in Polished Chrome

Part #A7074020002  |  Item #7233938  |  Manufacturer Part #7074020.002

$109.85 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: American Standard Colony® Pro Single Handle Kitchen Faucet in Polished Chrome /$109.85

Product Details

  • Ceramic disc valve cartridges provide a lifetime of drip-free performance
  • Memory positioning valve will open and close in any temperature position making repetitive tasks easier
  • Integrated and adjustable stop allows user to set maximum hot temperature to prevent accidental scalding
  • Maximum installation flexibility with multiple configurations
  • Constructed from durable materials
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic

Collection: Colony® Pro

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 13-3/4 in

EPA Compliant: No

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 5-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 6/16 in

Fitting Sizes: 6/16 in

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 6-7/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Length: 13-3/4 in

Material: Brass

Maximum Deck Thickness: 1 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Single Handle

Number of Holes: 2 Hole

Side Spray: Yes

Size: 13-3/4 in x 10-6/16 in

Spout Height: 4-9/10 in

Spout Reach: 8-1/2 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: Yes

Toilet Bowl Length: 13-3/4 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Width: 10-6/16 in