Colony® Pro Single Handle Pressure Balancing Bathtub & Shower Trim Kit Only in Polished Chrome

Part #ATU075508002  |  Item #7777074  |  Manufacturer Part #TU075508.002

$83.85 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

This Item: American Standard Colony® Pro Single Handle Pressure Balancing Bathtub & Shower Trim Kit Only in Polished Chrome /$83.85

Product Details

  • Includes One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.
  • Water Saving: Saves 30% water usage.
  • For Use with Flash Shower Rough-In Valves

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.1016

ASSE Standards: ASSE 1016

Application: Residential

BAA Compliant: No

Brand Model Compatibility: Flash™

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B125.16

Cartridge Type: Pressure Balance

Collection: Colony® Pro

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8-9/16 in

Diameter: 3-3/4 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 7-1/2 in

Escutcheon Width: 7-1/2 in

Faucet Connection: Copper, NPT

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: Yes

Handle Length in : 4-3/16 in

Handle Material: Metal

Handle Type: Lever

Height: 7-1/2 in

Hose Included: No

IAPMO Listed: Yes

Length: 8-9/16 in

MA Approved: No

Material: Zinc

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Handles: Single Handle

Origin: Global

Product Type: Trim Kit

Scald Guard: Yes

Shower Arm Reach: 7-1/2 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Size: 8-9/16 in x 7-1/2 in

Spray Type: Full Spray

Supply Lines Included: No

Toilet Bowl Length: 8-9/16 in

Trim Only: Yes

Tub Spout Reach: 4-7/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 2.64

Width: 7-1/2 in