This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

American Standard

Colony® Pro Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #ATU075500243
  • Item #10290587
  • Manufacturer Part #TU075500.243
5 out of 5 Customer Rating
Brand image
American Standard

Colony® Pro Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #ATU075500243
  • Item #10290587
  • Manufacturer Part #TU075500.243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes One-Piece Cartridge: Simplifies installation and maintenance
  • Double Ceramic Pressure Balance Cartridge: Combination of Ceramic Disc Mixing Valve and a Ceramic Balancing Spool in a one-piece cartridge
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions
  • Integrated Check Valves: Engineered to eliminate cross flow
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily
  • Water Saving: Saves 28% water usage
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
7-3/4 in
Diameter
3-3/4 in
Escutcheon Height
7-1/2 in
Escutcheon Width
7-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Height
78 in
Length
7-3/4 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
4-7/8 in
Width
3-3/4 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Colony® Pro
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1, CSA B125.16
Product Type
Valve Trim
Type
ATU075500243
UPC
012611958779