Colony® Pro Single Handle Widespread Bathroom Sink Faucet in Brushed Nickel

Part #A7075005295  |  Item #7188371  |  Manufacturer Part #7075005.295

$127.40 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long-lasting, durable metal construction
  • Easy to install with simple single-person installation
  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Includes both hot/cold and color matched plug button
  • Flow rate: 1.2 gpm
  • Fitting can be mounted on 4" centers
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 4 in

Collection: Colony® Pro

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/8 in

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1-687/1000 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1-687/1000 in x 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 5-15/16 in

IAPMO Listed: No

Installation Type: Deck Mount

Length: 6-3/8 in

Material: Metal

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Single Handle

Number of Holes: 3 Hole

Size: 6-3/8 in x 6 in

Spout Height: 3-3/16 in

Spout Reach: 4-1/2 in

Spout Type: Low Arc

Toilet Bowl Length: 6-3/8 in

Trim Only: No

WaterSense Labeled: Yes

Width: 6 in