Single Handle Widespread Bathroom Sink Faucet in Legacy Bronze

You last purchased this on
 
American Standard

Colony® Pro Single Handle Widespread Bathroom Sink Faucet in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Pro Single Handle Widespread Bathroom Sink Faucet in Legacy Bronze

  • Fast #
  • Part #A7075005278
  • Item #7188366
  • Manufacturer Part #7075005.278
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to install with simple single-person installation
  • Memory position valving keeps a consistent preferred water temperature without any handle adjustments
  • Long-lasting, durable metal construction
  • Fitting can be mounted on 4" centers
  • Includes both hot/cold and color matched plug button
  • Flow rate: 1.2 gpm
  • Ceramic disc valve cartridges provide a lifetime of smooth handle operation and drip-free performance
  • Adjustable hot-limit safety stop helps to prevent accidental scalding
  • Washerless 35 mm ceramic disc valve cartridge with integral hot limit safety stop
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colony® Pro
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
6-3/8 in
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Fitting Size 1:
1-687/1000 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1-687/1000 in x 3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
5-15/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/8 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Size:
6-3/8 in x 6 in
Spout Height:
3-3/16 in
Spout Reach:
4-1/2 in
Toilet Bowl Length:
6-3/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6 in