DESCRIPTION

  • Durable, reliable and long-lasting
  • Drip-free performance with the use of ceramic disc valves
  • ADA compliant
  • Easy installation
  • Includes both hot/cold and color matched plug button
  • Ceramic disc valving
  • Limited lifetime warranty

American Standard Colony® Pro Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

A7075200002

Manufacturer Part #: 7075200.002

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
Yes
Application
Residential
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Colony® Pro
Deck Plate Included
No
Faucet Connection
MNPT
Faucet Connection Size
3/8 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
4-1/4 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
6-37/100 in
Spout Type
Low Arc
Trim Only
No
Type
A7075200002
WaterSense Labeled
Yes
Width
9-3/4 in

Print