Shower System Kit with Slide Bar in Polished Chrome
Colony® Shower System Kit with Slide Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-balancing cartridge maintains constant output temperature in response to changes in relative hot and cold supply pressure
- Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free performance
- Complete kit includes wall supply, shower hose, hand shower and slide bar
- Simple height adjustment allows you to position the personal shower anywhere along the bar
- Shower hose of 59"
- Lightweight, ergonomic hand shower design for a sure grip even with wet, soapy hands
- Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold reducing the risk of scalding
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Blade Material:
- Carbide
- Blade Width (in):
- 1 in
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3/50 in
- Faucet Height:
- 36 in
- Faucet Material:
- Brass
- Height:
- 36 in
- IAPMO Listed -:
- No
- Length:
- 3/50 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in