Single Lever Handle Valve Trim Only in Polished Chrome
Colony® Single Lever Handle Valve Trim Only in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA approved metal lever handle
- Red/blue indicator ring
- Trim only
- Metal lever handle
- ADA Approved Metal Lever Handle
- Coordinating Lavatory Faucets Available
- Pressure Balance Shower protects from scalding injury or cold shock
- Hot Limit Safety Stop protects from accidental scalding
- LESS Valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT, Copper
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Trim
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Sink Material:
- Brass
- Spout Reach:
- 5-1/8 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No