Single Lever Handle Valve Trim Only in Satin Nickel - PVD

You last purchased this on
 
American Standard

Colony® Single Lever Handle Valve Trim Only in Satin Nickel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Single Lever Handle Valve Trim Only in Satin Nickel - PVD

  • Fast #
  • Part #AT675500295
  • Item #4297786
  • Manufacturer Part #T675500.295
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA approved metal lever handle
  • Metal lever handle
  • Trim only
  • ADA Approved Metal Lever Handle
  • Coordinating Lavatory Faucets Available
  • Pressure Balance Shower protects from scalding injury or cold shock
  • Hot Limit Safety Stop protects from accidental scalding
  • LESS Valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Colony®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT, Copper
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Part Type:
Trim
Flow Rate:
2.5 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass, Plastic
NSF Certified:
Yes
Number of Handles:
Single Handle
Showerhead Function:
Single
Sink Material:
Brass
Spout Reach:
5-1/8 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No