Single Handle Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
American Standard

Colony® Soft Single Handle Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Soft Single Handle Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #A2175500295
  • Item #4732422
  • Manufacturer Part #2175500.295
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Longer spout provides extended reach into lavatory
  • Cast brass waterways with city shanks for a strong and durable providing a wobble-free installation
  • Large comfort zone allows easy fine tuning of temperature
  • ADA compliant design is easy to use
  • Simple installation with quick spin nuts that secure faucet in place
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Colony® Soft
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-5/8 in
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Fitting Size 1:
1-3/4 in
Fitting Sizes:
1-3/4 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-5/8 in
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Size:
5-5/8 in x 6-1/16 in
Spout Height:
1-5/8 in
Spout Reach:
4-3/16 in
Spout Type:
Standard
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-1/16 in