Deckmount Tub Filler Trim Kit in Polished Chrome

You last purchased this on
 
American Standard

Colony® Soft Deckmount Tub Filler Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Colony® Soft Deckmount Tub Filler Trim Kit in Polished Chrome

  • Fast #
  • Part #AT975500002
  • Item #1642606
  • Manufacturer Part #T975500.002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc valve cartridges
  • Three hole faucet installation
  • Solid brass spout
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125
Collection:
Colony® Soft
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Part Type:
Trim
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Lever
Material:
Brass
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
3-15/16 in
Spout Type:
Diverter
Trim Only:
Yes
Tub Spout Reach:
8-3/16 in
WaterSense Labeled:
No