Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD
This product has been replaced by
Manufacturer Part #7074100.075
Colony Soft Single Handle Pull Out Kitchen Faucet in Stainless Steel - PVD
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No visible buttons or toggles, simply pull down to switch from stream to spray
- Metal lever handle
- Pull-out spray with adjustable spray pattern
- Spout clearance: 3-1/4" (83 mm)
- Swivel spout
- Spout height: 6"
- Braided flexible supply hoses with 3/8" compression connectors
- Can be mounted with or without escutcheon
- Maximum flow: 1.5 gpm
- Washerless ceramic disc valve cartridge (47 mm)
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic
- Collection:
- Colony Soft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- Yes
- EPA Compliant:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock Pull-out
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Kitchen Faucet Type:
- Pull Out, Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 3-13/16 in
- Spout Reach:
- 9-3/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 10 in