Colony® Soft Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #AT675502002  |  Item #1638485  |  Manufacturer Part #T675502.002

$76.70 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: American Standard Colony® Soft Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only) /$76.70

Product Details

  • Includes brass wall escutcheon, metal lever handle, showerhead with arm and flange, and tub spout
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Basic showerhead
  • Slip-on diverter tub spout
  • ADA Approved Metal Lever Handle
  • Coordinating Lavatory Faucets Available

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: R120 Series

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Colony® Soft

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Escutcheon Height: 6 in

Escutcheon Width: 6-3/4 in

Faucet Connection: Copper

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 7 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spout Type: Tub

Spray Type: Full Body

Trim Only: Yes

Tub Spout Reach: 5-1/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No