Valve Trim Kit with Single Lever Handle in Polished Chrome
Colony® Valve Trim Kit with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle
- Easy installation
- Trim only
- Wall escutcheon
- ADA Approved Lever Handle
- Easy Installation
- Red/blue indicator ring
- Includes wall escutcheon
- LESS Valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Colony®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6 in
- Faucet Part Type:
- Trim
- Flow Rate:
- 2.5 gpm
- Height:
- 6 in
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in