DESCRIPTION

  • Heritage® lever diverter handle
  • In-line vacuum breaker
  • Includes fixed showerhead and 2-way diverter
  • Pressure balance shower valve with stops
  • Slide bar: 36"
  • Trim only

American Standard Flowise® 1.5 gpm Commercial Shower System Kit

A1662213

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Showerhead Function
3
Trim Only
No
WaterSense Labeled
No

Starting at
$634.68
EACH
  • QUANTITY