DESCRIPTION

  • In-line vacuum breaker
  • Limited 5-year commercial warranty
  • Pressure balance shower valve with stops
  • Slide bar: 36"
  • Slip-on diverter tub spout
  • Trim only

American Standard Flowise® Commercial Shower System with Diverter Tub Spout

A1662215

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Handle Type
Lever
Height
35-3/8 in
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY