20 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Comrade™ 20 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Comrade™ 20 x 18-1/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A0124024020
  • Item #1345293
  • Manufacturer Part #0124024.020
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Faucet ledge
  • Rear overflow
  • Includes wall hanger
  • 15" (381mm) wide
  • Nominal dimensions: 20" x 18-1/4" (508 x 464mm)
  • Bowl size: 15" x 10-7/8" x 6-1/4"
  • Durable and easy to clean
  • Soap depression
  • 10-7/8" (276mm) front-to-back
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
Collection:
Comrade™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-3/4 in
Drain Opening:
1-1/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
9-1/2 in
IAPMO Listed -:
No
Length:
20 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
15 in x 10-7/8 in
Sink Depth:
8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
18-1/4 in x 20 in
Type:
A0124024020
Width:
18-1/4 in