American Standard Studio® 1.28 gpf Toilet Tank A4000119

DESCRIPTION

  • Combination dual flush bowl and tank, with seat
  • Fully glazed trapway: 2-1/8"
  • LXP (luxury performance) toilet with touchless flush activation
  • Meets EPA WaterSense® criteria
  • PowerWash rim scrubs bowl with each flush
  • Rim height: 16-1/2"
  • Rough-in: 12"
  • Siphon action jetted bowl with smooth-sided, concealed trapway
  • Ultra-low consumption flow rate: 1.28 gpf/4.8 lpf, utilizes 20% less water

American Standard Studio® 1.28 gpf Toilet Tank

A4000119

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2-2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1-08
Collection
Studio®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
8-3/4 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Siphon Jet
WaterSense Labeled
Yes
Width
15-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$161.2
EACH
  • QUANTITY