American Standard Cadet® 3 1.28 gpf Toilet Tank A4000813

DESCRIPTION

  • For use with Cadet® 3 concealed trapway bowls
  • High efficiency and low-consumption
  • Tank only

American Standard Cadet® 3 1.28 gpf Toilet Tank

A4000813

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3075000020 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Cadet® 3
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Trip Lever
Height
14-1/4 in
IAPMO Listed
Yes
Length
8-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
15-3/4 in

Starting at
$95.58
EACH
  • QUANTITY