• Cart

DESCRIPTION

  • Engineered with a glass shelf for storage
  • Integral side and front bars ideal for hanging towels
  • Metal console legs

American Standard Edgemere® Console Table Leg

A8719000

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Edgemere®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
19-1/2 in
Height
35-5/8 in
IAPMO Listed
No
Material
Metal
Width
25 in

Starting at
Call for Pricing
  • QUANTITY