Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
Contemporary Single Lever Handle Floor Mount Filler in Polished Chrome Trim Only
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Metal lever handle
- Brass construction is durable, ideal for prolonged contact with water, and provides the finest surface for application of all finishes
- Shower bracket pivots 60°
- Self-leveling rough
- Metal handshower
- Spout reach: 11-1/4"
- Overall height: 44-3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Type:
- Tub Faucet
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Single
- Spout Height:
- 38-1/2 in
- Spout Reach:
- 10-3/8 in
- Spout Type:
- Standard
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/8 in
- WaterSense Labeled:
- No