1-Hole Corner Pedestal Sink with Center Drain in White
Cornice 1-Hole Corner Pedestal Sink with Center Drain in White
Product Details
This product includes
American Standard 8 x 9-13/16 in. Pedestal Sink Base in White
Part #A0028000020
- Twin front concealed overflows
- Rim slants toward basin for quick drainage
- Corner vitreous china lavatory and pedestal
- 14" (356mm) wide,
- Height with pedestal: 33-1/4"
- Bowl size: 12" x 14" x 6-1/2"
- Nominal dimensions: 15-1/2" x 15-1/2"
- Includes wall hanger
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cornice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-7/8 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- No
- Height:
- 33-3/8 in
- IAPMO Listed -:
- No
- Length:
- 18-7/8 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 14 in x 12 in x 7 in
- Sink Depth:
- 33-1/4 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15-1/2 in x 15-1/2 in
- Size:
- 18-7/8 in x 18-7/8 in
- Vessel Only:
- No
- Width:
- 22-1/4 in