This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

American Standard

CR Series Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #A8336190002
  • Item #4729450
  • Manufacturer Part #8336190.002
4.8 out of 5 Customer Rating
Brand image
American Standard

CR Series Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #A8336190002
  • Item #4729450
  • Manufacturer Part #8336190.002
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Bushing on towel ring to prevent scratching and squeaking
  • Includes concealed mounting with no exposed set screws
  • Easy to install
  • Ring diameter: 7" (178 mm)
  • Durability of Finishes: Chrome and PVD finishes will never tarnish
  • 7" (178 mm) diameter ring
  • Requires Certification
Dimensions & Measurements
Depth
2-3/8 in
Diameter
7-1/8 in
Height
8-1/8 in
Projection
2-3/8 in
Characteristics & Features
Collection
CR Series
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Concealed Screw
Material
Metal
Mount Type
Wall
Ring Type
Closed
Shape
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
NSF Certified
Yes
UPC
012611504129