American Standard
CS Series 24 in. Towel Bar in Brushed Nickel
Part #A8335024295 | Item #4731804 | Manufacturer Part #8335024.295
Product Details
- Durable construction for long life
- Includes concealed mounting hardware
- Includes template for easy installation with no measuring required
Documents
Specifications
ADA Compliant: No
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: CS Series
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Depth: 4-1/2 in
EPA Compliant: No
Height: 2 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Brass
Mount Type: [Concealed, Wall]
NSF Certified: Yes
Number of Bars: 1
Projection: 4-1/2 in
WaterSense Labeled: No