Round Closed Towel Ring in Satin Nickel
CS Series Round Closed Towel Ring in Satin Nickel
Product Details
Product Details
- Durable construction for long life
- Includes concealed mounting hardware
- Includes template for easy installation with no measuring required
- Bushing on towel ring to prevent scratching and squeaking
- Ring diameter: 7" (178 mm)
- 7" (178 mm) diameter ring
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- CS Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 7-47/50 in