American Standard

*CVR* GN SPT COMM KITC -RP-

Part #AM9640800020A  |  Manufacturer Part #M964080-0020A

Color/Finish: Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Spout

IAPMO Listed: No

Type: AM9640800020A