DESCRIPTION

  • Rough personal shower holder
  • Trim kit sold separately
  • Use only with R800 valve (sold separately)
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Deck-Mount Tub Filler Diverter and Personal Shower Rough Valve Only

AR890

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Valve Size
1/2 in
Valve Type
Roman Tub Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY