DESCRIPTION

  • Ceramic disc valve cartridges for a lifetime of drip-free performance
  • Rigid brass and copper waterway below deck provided for 12" installations (can be cut for 6" installations)
  • Separate handles for hot and cold water for precise adjustment

American Standard Copeland™ Deck Mount Tub Filler Less Hand Shower

A7005900

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Collection
Copeland™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
2 in
Spout Reach
7 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY