DESCRIPTION

  • Handle-alignment system for fine tuning the handle position
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations
  • Valve cartridge assures a lifetime of drip-free performance

American Standard Berwick® Deck Mount Tub Filler with Cross Handle

A7430920

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125
Center Size
8 in
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Lever
Material
Brass
Number of Handles
Two Handle
Spout Height
6-3/4 in
Spout Reach
8-3/8 in
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY