DESCRIPTION

  • Ceramic disc valve cartridges for a lifetime of drip-free performance
  • Handle-alignment system for fine tuning the handle position
  • Rigid brass and copper waterway below deck provided for 12" installations (can be cut for 8" installations)
  • Separate handles for hot and cold water for precise adjustment
  • With hand shower

American Standard Berwick® Deck- Mount Tub Filler with Cross Handles

A7430921

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125
Collection
Berwick®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Flow Rate
2.5 gpm
Handle Type
Cross
Material
Brass
Number of Handles
Two Handle
Spout Height
6-3/4 in
Spout Reach
8-3/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$642.68
EACH
  • QUANTITY