DESCRIPTION

  • Hose is 6' long and includes 1' heavy duty hose and 5' decorative hose
  • Hose kit
  • Lifetime finish won't tarnish or scratch

American Standard Deck Mount Tub with Filler Flexible Hose Kit

A8888900007

Material:

Brass

SPECIFICATIONS

Application
Residential
Material
Brass
Type
Tub Spout
WaterSense Labeled
No

Starting at
$78.38
EACH
  • QUANTITY