Deck Plate in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® Deck Plate in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Selectronic® Deck Plate in Polished Chrome

  • Fast #
  • Part #A705P400002
  • Item #4730668
  • Manufacturer Part #705P400.002
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Center fixation pin prevents the faucet spout from rotating
  • Deck plate secure using 1/4" fixation bolts with quick spin nuts
  • Lead-Free: Faucet contains less than or equal to 0.25% total lead content by weighted average.
  • <strong>5 Year Limited Warranty for Commercial Installations</strong>
  • Five-year limited warranty for commercial installations
  • Easily adjustable range and running time can easily be adjusted manually or with the optional remote control
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
705x Selectronic® Series Above Deck Faucets
Built-In Grinder:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cover Plate
GSA Approved:
No
IAPMO Listed -:
No
Length:
8-3/4 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No