DESCRIPTION

  • Brass construction is durable, easy to clean, and ideal for prolonged contact with water
  • Ceramic disc valve cartridges assure a lifetime of smooth handle operation and drip-free performance
  • FloWise® personal shower
  • Handle-alignment system for fine tuning the handle position
  • Rigid brass and copper waterway below deck provided for 12" installations, can be cut for 8" installations

American Standard Portsmouth® Deckmount Tub Filler with Cross Handle

A7420920

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
6 in - 12 in
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-7/8 in
Spout Reach
7-7/8 in
Trim Only
No
WaterSense Labeled
No
Width
18 in

Starting at
Call for Pricing
  • QUANTITY