18-1/2 x 17 in. Rectangular Wall Mount Bathroom Sink in White
Declyn™ 18-1/2 x 17 in. Rectangular Wall Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Soap depression
- Faucet ledge
- Rear overflow
- 10-3/4" (273mm) front-to-back
- Bowl size: 14-1/4" x 10-3/4" x 6"
- 14-1/4" (362mm) wide
- Nominal dimensions: 18-1/2" x 17" (470 x 432mm)
- Includes wall hanger
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Declyn™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 10-1/2 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-1/4 in x 10-3/4 in
- Sink Depth:
- 8-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Size:
- 17 in x 19 in
- Type:
- A0321026020
- Width:
- 17 in