18-1/2 x 17 in. Rectangular Wall Mount Bathroom Sink in White

You last purchased this on
 
American Standard

Declyn™ 18-1/2 x 17 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #A0321075020
  • Item #1349917
  • Manufacturer Part #0321075.020
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Declyn™ 18-1/2 x 17 in. Rectangular Wall Mount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Soap depression
  • Faucet ledge
  • Rear overflow
  • 10-3/4" (273mm) front-to-back
  • Bowl size: 14-1/4" x 10-3/4" x 6"
  • 14-1/4" (362mm) wide
  • Nominal dimensions: 18-1/2" x 17" (470 x 432mm)
  • For concealed arms
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Declyn™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
17 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
10-1/2 in
IAPMO Listed -:
No
Length:
18-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
14-1/4 in x 10-3/4 in
Sink Depth:
8-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Size:
17 in x 19 in
Type:
A0321075020
Width:
17 in