Decorum® 20 X 18 Three Hole 4 Centerset Vitreous China Wall Mount Lavatory *DECORU White

Part #A9024024EC020  |  Item #7048644  |  Manufacturer Part #9024024EC.020

$192.19 EACH

Type:

A9024024EC020
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Wall-hung sink with EverClean® antimicrobial surface
  • Recessed self-draining deck
  • For concealed arm or wall support
  • Made of vitreous china
  • Faucet holes on 4" (102 mm) centers with left-hand soap dispenser

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial

Basin Depth: 5 in

Basin Length: 13-15/16 in

Basin Shape: Square

Basin Width: 12-13/16 in

Built-In Grinder: No

Collection: Decorum®

Color Finish: White

Color Finish Category: Whites

Depth: 20-1/16 in

Drain Location: Rear

Drain Opening: 1-1/4 in

EPA Compliant: No

Height: 4-3/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 20 in

Material: Vitreous China

NSF Certified: Yes

Number of Holes: 3 Hole

Overall Sink Size: 18-1/4 in

Overflow Included Yes or No: Yes

Pedestal Only - FEI: No

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

Size: 20-1/16 in x 18-1/4 in

Style: Traditional

Type: A9024024EC020

Vessel Only - FEI: Yes

WaterSense Labeled: No

Weight: 36.8

Width: 18-1/4 in