DESCRIPTION

  • Tap-actuated pop-up drain stopper
  • Works with Evolution® and Lifestyle models only

American Standard Deep Soak Max Drain

A1599205

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Drain Opening
1-1/2 in
Material
Brass

Starting at
$143.64
EACH
  • QUANTITY

DOCUMENTS