Delancey® 12-13/16 x 10-5/8 in. Stainless Steel Basin Rack

Part #A8422000075  |  Item #7864319  |  Manufacturer Part #8422000.075

$85.80 EACH

Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Polished stainless with coordinating plastic feet and side bumpers
  • For use with Delancey 16" Single Bowl Cast Iron Kitchen Sinks 77SB16180.308
  • Nominal Dimensions: 12-13/16" x 10-5/8" x 1" (325 x 270 x 26mm)

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Collection: Delancey®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

IAPMO Listed: No

Length: 12-13/16 in

Material: Stainless Steel

NSF Certified: Yes

Origin: Global

Product Type: Basin Rack

Shape: Rectangular

Size: 12-13/16 in x 10-5/8 in

Style: Traditional

Width: 10-5/8 in