American Standard
Delancey® 13-3/8 x 30-5/16 in. Stainless Steel Grid
Part #A8430000075 | Item #7864348 | Manufacturer Part #8430000.075
Size:
13-193/500 in x 30-63/200 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Polished stainless with coordinating plastic feet and side bumpers
- For use with Delancey 36" Single Bowl Cast Iron Apron Kitchen Sinks 77SB33220A.308
- Nominal Dimensions: 30-5/16" x 13-3/8" x 1" (770 x 340 x 26mm)
Documents
Specifications
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Delancey®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 13-3/8 in
GSA Approved: No
Height: 1-13/50 in
IAPMO Listed: No
Length: 13-193/500 in
Material: Stainless Steel
NSF Certified: Yes
Product Type: Grid
Shape: Rectangular
Size: 13-193/500 in x 30-63/200 in
Type: A8430000075
Width: 30-63/200 in