18 x 16 in. Undermount Cast Iron Bar Sink
Delancey® 18 x 16 in. Undermount Cast Iron Bar Sink
Frequently Purchased Together
Product Details
Product Details
- Cast Iron Single Bowl Sink
- Brilliant white finish
- 8" deep bowl
- Undermount Installation
- Minimum 21" (533mm) cabinet required
- Limited Lifetime Warranty
- Nominal Dimensions: 18" x 16" x 8" (457 x 406 x 203mm)8" (203mm) deep
- Bowl Size: 14-13/16" (377mm) wide 12-13/16" (326mm) front to back
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Delancey®
- Color Finish Category:
- Whites
- Color Finish Name:
- Brilliant White
- Drain Location:
- Center
- Drain Opening:
- 3-9/16 in
- IAPMO Listed:
- No
- Length:
- 18 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-13/16 in x 12-13/16 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 16 in
- Width:
- 16 in