Diverter Valve in Legacy Bronze
Delancey® Diverter Valve in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable Plaster Guard: Permits checking of valve installation prior to installing trim parts
- Valve trim ONLY
- Solid Brass Construction: Durable, ideal material for prolonged contact with water
- LESS Valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Delancey®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- EPA Compliant:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No