Delancey® Single Handle Multi Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #ATU052502002  |  Item #7864340  |  Manufacturer Part #TU052502.002

$176.80 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One-Piece Cartridge: Simplifies installation and maintenance.
  • Double Ceramic Pressure Balance Cartridge:
  • Combination of Ceramic Disc Mixing Valve and a Ceramic
  • Balancing Spool in a one-piece cartridge.
  • Ceramic Disc Mixing Valve: Assures a lifetime of drip-free performance and smooth handle operation.
  • Ceramic Balancing Spool: Maintains a constant output temperature in response to changes in relative hot and cold supply pressure. Ceramic material is unaffected by mineral deposits and harsh water conditions.
  • Integrated Check Valves: Engineered to eliminate cross flow.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Comfort Zone: Offers a wider shower range to fine tune the desired temperature within the useful temperature zone.
  • Back-to-Back Capability: Hot and cold can be reversed quickly and easily.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.1016

ASSE Standards: ASSE 1016

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1, CSA B125.16

Collection: Delancey®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 9-1/2 in

EPA Compliant: No

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 7-13/16 in

Escutcheon Width: 7-13/16 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Trim

Faucet Valve Type: Ceramic Disc, Pressure Balancing, Washerless

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7-13/16 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 9-1/2 in

MA Approved: Yes

Material: Zinc

NSF Certified: Yes

Number Of Jets: 1

Number of Handles: Single Handle

Number of Holes: No Hole

Shower Arm Reach: 7-7/16 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Multi

Size: 9-1/2 in x 7-13/16 in

Spout Height: 4 in

Toilet Bowl Length: 9-1/2 in

Trim Only: Yes

Tub Spout Reach: 7 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Width: 7-13/16 in