Delancey® Single Handle Vessel Filler Bathroom Sink Faucet in Legacy Bronze Lever Handle

Part #A7052121278  |  Item #7864497  |  Manufacturer Part #7052121.278

$321.10 EACH

Color/Finish: Legacy Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cast brass spout
  • Washerless 28 mm ceramic disc valve cartridge with integral hot limit safety stop.
  • Brass Construction: Durable. Easy to clean. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of smooth handle operation and drip-free performance.
  • Adjustable Hot Limit Safety Stop: Limits the amount of hot water allowed to mix with cold. Reduces the risk of accidental scalding.
  • Push Pop-Up Drain: Fewer parts. Installs in less time, No adjustments required - seals the first time, every time.
  • Lead Free: Faucet contains ≤ 0.25% total lead content by weighted average

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock, Vessel Filler

Built-In Grinder: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic, Volume Control

Collection: Delancey®

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 6-3/4 in

Drain Included: No

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Height: 8 in

Lead Law Compliant: Yes

Length: 6-3/4 in

MA Approved: Yes

Maximum Deck Thickness: 1-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61/Section 9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Size: 6-91/125 in x 4-107/200 in

Spout Height: 5-1/4 in

Spout Reach: 5 in

Spout Type: Low Arc

Supply Lines Included: Yes

Valve Type: Volume Control Valve

WaterSense Labeled: Yes

Width: 6-3/4 in