Delancey® Tub Spout in Legacy Bronze

Part #A8888106278  |  Item #7864444  |  Manufacturer Part #8888106.278

$96.20 EACH

Color/Finish: Legacy Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For 1/2" copper pipe
  • Metal Construction
  • 7-3/4" length to center of outlet
  • IPS connection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: 1/2 in. Copper Pipe

Built-In Grinder: No

CSA Certified: CSA B125.1

Collection: Delancey®

Color Finish: Legacy Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/4 in

EPA Compliant: No

End Connection 1: Slip

End Connections: Slip

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Part Type: Tub Spout

Faucet Type: Tub Filler

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3-1/2 in

Installation Type: Wall Mount

Length: 8 in

MA Approved: Yes

Material: Metal

NSF Certified: Yes

Number of Holes: 1 Hole

Side Spray: No

Size: 8-807/5000 in x 3-267/1000 in

Spout Reach: 7 in

Spout Type: Non-Diverter

Trim Only: No

WaterSense Labeled: No

Width: 3-1/2 in