Tub Spout in Legacy Bronze
Delancey® Tub Spout in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal Construction
- 7-3/4" length to center of outlet
- For 1/2" copper pipe
- Slip-On connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- 1/2 in. Copper Pipe
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Delancey®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Depth:
- 3-1/4 in
- EPA Compliant:
- No
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Filler
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Size:
- 8-807/5000 in x 3-267/1000 in
- Spout Reach:
- 7 in
- Spout Type:
- Non-Diverter
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in