Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)

You last purchased this on
 
American Standard

Delancey® Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Delancey® Two Handle Roman Tub Faucet with Handshower in Chrome (Trim Only)

  • Fast #
  • Part #AT052901002
  • Item #7864498
  • Manufacturer Part #T052901.002
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with Flash™ rough valves
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • WITH Personal Shower
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Delancey®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
10 in
EPA Compliant:
No
Faucet Center Size:
8 in - 12 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
5 in
Spout Type:
Low Arc
Trim Only:
Yes
Tub Spout Reach:
8 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No
Width:
22-5/8 in