Two Handle Widespread Bathroom Sink Faucet in Legacy Bronze
Delancey® Two Handle Widespread Bathroom Sink Faucet in Legacy Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated flexible hose connections on valve body for 6" to 12" (152 mm to 30 5mm) installations
- 1/4 turn washerless ceramic disc valve cartridges.
- Brass Push Pop-up drain body with 1-1/4 inch (32 mm) tail piece
- 1.2 gpm/4.5 L/min. maximum flow rate
- 24" stainless steel braided flexible supply hoses with 3/8" compression connectors
- Cast brass spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Delancey®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Deck Plate Included:
- No
- Depth:
- 6-5/8 in
- Drain Included:
- No
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-11/16 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 4-13/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Volume Control Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 11 in