DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Cartridge assures a lifetime of drip-free performance
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • With screw driver stops

American Standard Direct Sweat Pressure Balance Temperature Control Valve with Screwdriver Stops

AR110SS

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY