DESCRIPTION

  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Cartridge assures a lifetime of drip-free performance
  • Less screw driver stops
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure

American Standard Direct Sweat Pressure Balance Volume and Temperature Control Valve

AR120

Valve Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY